Shop RITTAL
See all product information
Create Account
Enclosure
- Mfr # KX160605SC
- Zoro # G924972008
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Body Material Thickness
0.05 in
Cover Material Thickness
0.05 in
Overall Width
15.7 in
Overall Depth
4.72 in
Enclosure Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KX160605SC
- Zoro #
- G924972008
- UPC #
- -
- Country of Origin
- Germany
- Enclosure Material
- Steel
- Gasket Material
- Polyurethane
- Standards
- cUL, UL Listed
- NEMA Enclosure Rating
- 1, 12, 3R, 4
- Item
- Enclosure
- Color
- Light Gray
- Finish
- Powder Coated
- IP Rating
- IP66
- Product Type
- Terminal Box Enclosure
- Includes
- Housing with Cover, Mini Cam Lock
Description
Finish Powder Coated, Color Light Gray, Includes Housing with Cover, Mini Cam Lock, IP Rating IP66, Standards cUL, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.