Shop RITTAL
See all product information
Create Account
Enclosure
- Mfr # HD151508N4
- Zoro # G524972163
product price:Â
$
1,658.99
/ea
Free Shipping & Returns
Key Features
Cover Closure Type
Hinged
Product Type
Compact Enclosure
Finish
Brushed
Overall Depth
8.27 in
Overall Height
15.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HD151508N4
- Zoro #
- G524972163
- UPC #
- -
- Country of Origin
- Germany
- Cover Closure Type
- Hinged
- Product Type
- Compact Enclosure
- Item
- Enclosure
- Finish
- Brushed
- Enclosure Material
- 304 Stainless Steel
- Cover Style
- Solid
- Gasket Material
- Silicone
- Standards
- cUL, FDA 21 CFR 177.2600, UL Listed
- NEMA Enclosure Rating
- 1, 12, 13, 3, 3X, 4, 4X
- Includes
- Door Hinged on the Right, May be Swapped to the Left, Door with Fitted Seal, Housing of All-Round Solid Construction, Mounting Panel
- IP Rating
- IP66, IPX9
Description
Finish Brushed, Includes Door Hinged on the Right, May be Swapped to the Left, Door with Fitted Seal, Housing of All-Round Solid Construction, Mounting Panel, IP Rating IP66, IPX9, Standards cUL, FDA 21 CFR 177.2600, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.