Enclosure
- Mfr # HD242408N4
- Zoro # G824971798
product price:Â
$
2,343.99
/ea
Free Shipping & Returns
Key Features
Panel Height
22.6 in
Cover Closure Type
Hinged
Standards
cUL, FDA 21 CFR 177.2600, UL Listed
IP Rating
IP66, IPX9
Overall Height
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HD242408N4
- Zoro #
- G824971798
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Panel Height
- 22.6 in
- Overall Height
- 24 in
- Overall Depth
- 8.27 in
- Panel Width
- 21.7 in
- Overall Width
- 24 in
- Usable Opening Depth
- 7.48 in
- Nominal Depth
- 8 in
- Nominal Height
- 30 in
- Nominal Width
- 24 in
Details
- Cover Closure Type
- Hinged
- Standards
- cUL, FDA 21 CFR 177.2600, UL Listed
- IP Rating
- IP66, IPX9
- NEMA Enclosure Rating
- 1, 12, 13, 3, 3X, 4, 4X
- Item
- Enclosure
- Gasket Material
- Silicone
- Product Type
- Compact Enclosure
- Enclosure Material
- 304 Stainless Steel
- Cover Style
- Solid
- Includes
- Door Hinged on the Right, May be Swapped to the Left, Door with Fitted Seal, Housing of All-Round Solid Construction, Mounting Panel
- Finish
- Brushed
- Color
- Silver
- Closure Method
- 1/4-Turn Latch
Description
Closure Method 1/4-Turn Latch, Finish Brushed, Color Silver, Includes Door Hinged on the Right, May be Swapped to the Left, Door with Fitted Seal, Housing of All-Round Solid Construction, Mounting Panel, IP Rating IP66, IPX9, Standards cUL, FDA 21 CFR 177.2600, UL Listed, Usable Opening Depth 7.48 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.