Shop RITTAL
See all product information
Create Account
Enclosure
- Mfr # WM161206NC
- Zoro # G824971972
product price:Â
$
241.99
/ea
Free Shipping & Returns
Key Features
Overall Width
11.8 in
NEMA Enclosure Rating
1, 12, 3R, 4
Panel Width
10 in
Cover Closure Type
Hinged
Gasket Material
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WM161206NC
- Zoro #
- G824971972
- UPC #
- 639889831162
- Country of Origin
- India
Dimensions
- Overall Width
- 11.8 in
- Panel Width
- 10 in
- Body Material Thickness
- 0.06 in
- Panel Height
- 14.8 in
- Cover Material Thickness
- 0.06 in
- Overall Depth
- 5.91 in
- Overall Height
- 15.7 in
Details
- NEMA Enclosure Rating
- 1, 12, 3R, 4
- Cover Closure Type
- Hinged
- Gasket Material
- Polyurethane
- Enclosure Material
- Steel
- Includes
- Door Hinged on Left, Housing with Door(s), Mounting Plate, Quarter-Turn Latch with Slotted Head Insert, Rear Wall Mounting Holes
- Product Type
- Enclosure
- Standards
- cUL, UL Listed
- Closure Method
- 1/4-Turn Latch
- Color
- Light Gray
- Finish
- Powder Coated
- Item
- Enclosure
Description
Closure Method 1/4-Turn Latch, Finish Powder Coated, Color Light Gray, Includes Door Hinged on Left, Housing with Door(s), Mounting Plate, Quarter-Turn Latch with Slotted Head Insert, Rear Wall Mounting Holes, Standards cUL, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.