Shop RITTAL
See all product information
Create Account
Enclosure
- Mfr # WM161208N4
- Zoro # G224971770
product price:Â
$
656.99
/ea
Free Shipping & Returns
Key Features
Standards
cUL, UL Listed
Compatible Panel Model Number
WMMP1612
Enclosure Material
304 Stainless Steel
Panel Height
14.8 in
Cover Closure Type
Hinged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WM161208N4
- Zoro #
- G224971770
- UPC #
- 639889831858
- Country of Origin
- United States
- Standards
- cUL, UL Listed
- Compatible Panel Model Number
- WMMP1612
- Enclosure Material
- 304 Stainless Steel
- Cover Closure Type
- Hinged
- NEMA Enclosure Rating
- 4X
- IP Rating
- IP66
- Product Type
- Enclosure
- Closure Method
- 1/4-Turn Latch
- Includes
- Door Hinged on Left, Housing with Door(s), Mounting Plate, Wall Mounting Blind-Nuts
- Item
- Enclosure
- Finish
- Brushed
- Gasket Material
- Polyurethane
Description
Closure Method 1/4-Turn Latch, Finish Brushed, Includes Door Hinged on Left, Housing with Door(s), Mounting Plate, Wall Mounting Blind-Nuts, IP Rating IP66, Standards cUL, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.