Shop RITTAL
See all product information
Create Account
Enclosure
- Mfr # WM201608N4
- Zoro # G524970510
product price:Â
$
771.99
/ea
Free Shipping & Returns
Key Features
Overall Width
15.7 in
Overall Height
19.7 in
Body Material Thickness
0.06 in
Includes
Door Hinged on Left, Housing with Door(s), Mounting Plate, Wall Mounting Blind-Nuts
Overall Depth
8.27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WM201608N4
- Zoro #
- G524970510
- UPC #
- 639889831827
- Country of Origin
- United States
- Includes
- Door Hinged on Left, Housing with Door(s), Mounting Plate, Wall Mounting Blind-Nuts
- Enclosure Material
- 304 Stainless Steel
- Finish
- Brushed
- Cover Closure Type
- Hinged
- Product Type
- Enclosure
- NEMA Enclosure Rating
- 4X
- Gasket Material
- Polyurethane
- Standards
- cUL, UL Listed
- Compatible Panel Model Number
- WMMP2016
- Closure Method
- 1/4-Turn Latch
- IP Rating
- IP66
- Item
- Enclosure
Description
Closure Method 1/4-Turn Latch, Finish Brushed, Includes Door Hinged on Left, Housing with Door(s), Mounting Plate, Wall Mounting Blind-Nuts, IP Rating IP66, Standards cUL, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.