Shop RITTAL
See all product information
Create Account
Enclosure
- Mfr # WM242412N4
- Zoro # G424970856
product price:Â
$
1,230.99
/ea
Free Shipping & Returns
Key Features
Overall Width
23.6 in
Overall Height
23.6 in
Body Material Thickness
0.06 in
Compatible Panel Model Number
WMMP2424
Includes
Door Hinged on Left, Housing with Door(s), Mounting Plate, Wall Mounting Blind-Nuts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WM242412N4
- Zoro #
- G424970856
- UPC #
- 639889834965
- Country of Origin
- United States
- Compatible Panel Model Number
- WMMP2424
- Includes
- Door Hinged on Left, Housing with Door(s), Mounting Plate, Wall Mounting Blind-Nuts
- Standards
- cUL, UL Listed
- NEMA Enclosure Rating
- 4X
- Item
- Enclosure
- Gasket Material
- Polyurethane
- Finish
- Brushed
- IP Rating
- IP66
- Closure Method
- 1/4-Turn Latch
- Product Type
- Enclosure
- Cover Closure Type
- Hinged
- Enclosure Material
- 304 Stainless Steel
Description
Closure Method 1/4-Turn Latch, Finish Brushed, Includes Door Hinged on Left, Housing with Door(s), Mounting Plate, Wall Mounting Blind-Nuts, IP Rating IP66, Standards cUL, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.