Enclosure
- Mfr # WM303010NC
- Zoro # G924970431
product price:Â
$
594.99
/ea
Free Shipping & Returns
Key Features
Body Material Thickness
0.06 in
Includes
Door Hinged on Left, Housing with Door(s), Mounting Plate, Quarter-Turn Latch with Slotted Head Insert, Rear Wall Mounting Holes
Product Type
Enclosure
NEMA Enclosure Rating
1, 12, 3R, 4
Closure Method
1/4-Turn Latch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WM303010NC
- Zoro #
- G924970431
- UPC #
- 639889845183
- Country of Origin
- United States
Dimensions
- Body Material Thickness
- 0.06 in
- Overall Depth
- 9.84 in
- Panel Width
- 27.7 in
- Overall Width
- 29.9 in
- Overall Height
- 29.9 in
- Cover Material Thickness
- 0.08 in
- Panel Height
- 28.7 in
- Nominal Height
- 30 in
- Nominal Width
- 30 in
- Usable Opening Depth
- 8.9 in
- Nominal Depth
- 10 in
Description
Closure Method 1/4-Turn Latch, Finish Powder Coated, Color Light Gray, Includes Door Hinged on Left, Housing with Door(s), Mounting Plate, Quarter-Turn Latch with Slotted Head Insert, Rear Wall Mounting Holes, IP Rating IP66, Standards cUL, UL Listed, Usable Opening Depth 8.9 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.