Wall Mounted Enclosure
- Mfr # 2261540
- Zoro # G623938091
product price:Â
$
2,087.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Finish
Powder Coated
Door Lock Type
Keyed
Viewing Door Material
Glass
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2261540
- Zoro #
- G623938091
- UPC #
- 639889122918
- Country of Origin
- Germany
Dimensions
- Overall Height
- 29 1/4 in
- Overall Depth
- 18 5/8 in
- Overall Width
- 23 5/8 in
- Mounting Rail Size
- 19 in
- Device Depth - Maximum
- 16.5 in
- Fits Chest Size
- Three-Part Structure
Details
- Item
- Wall Mounted Enclosure
- Color
- Gray
- Finish
- Powder Coated
- Door Lock Type
- Keyed
- Viewing Door Material
- Glass
- Material
- Carbon Steel
- Features
- Three-Part Structure
- Rear Access Type
- Hinged
- Product Type
- Rack Enclosure
- Includes
- Center Part Lock 3 mm Double Bit, Designer Viewing Door, Hinged Part with 25 mm Pitch Pattern in the Front and Rear Frame, Two 19 in Profile Angles at the Front, Fixed in Place, Lock Design-Glazed Door: Security Lock 3524 E, Mini-Comfort Handle
- Rack Units
- 15
- Number of Vertical Rails
- 2
- Standards
- CSA C22.2 No. 62368-1:2019, EN 62208:2011, EN 62368-1:2014/AC:2015, IEC 62368-1:2014, IEC 62368-1:2023, RoHS 2011/65/EU, RoHS 2014/35/EU, UL 2416
- Overall Load Capacity
- 165 lb
- Shell Material
- Carbon Steel
- Wire Color
- Gray
Description
Wall Mounted Enclosure, Product Type Rack Enclosure, Color Gray, Features Three-Part Structure, Finish Powder Coated, Material Carbon Steel, Mounting Location Wall, Overall Height 29 1/4 in, Overall Width 23 5/8 in, Overall Depth 18 5/8 in, Overall Load Capacity 165 lb, Rack Units 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.