Shop RITTAL
See all product information
Create Account
Floor Stand Kit, 12in H X 12in D Fsk1212C Carbon Steel
- Mfr # 8018417
- Zoro # G916561197
product price:Â
$
370.99
/ea
Free Shipping & Returns
Key Features
Height
8 in
Width
12 in
Material
Stainless Steel
Color
Silver
Overall Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8018417
- Zoro #
- G916561197
- UPC #
- -
- Country of Origin
- Unknown
- Material
- Stainless Steel
- Color
- Silver
Dimensions
- Height
- 8 in
- Width
- 12 in
- Overall Length
- 12 in
Description
'FLOOR STAND KIT, 12''HX12''D, CS'', FSK1212C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.