CAD Drawings
Download CAD Files
Captive Screws Electrical Enclosures, 7.20 in H, 3-1/2 in D, 7 in W, 4X
Mfr # 9517000
Zoro # G8825257
CAD Available
product price:Â $92.45
/ea
Free Shipping & Returns
Key Features
CAD Drawing
Nominal Width
7 in
Nominal Height
7.20 in
Nominal Depth
3-1/2 in
NEMA Enclosure Rating
4X
Enclosure Material
Fiberglass Reinforced Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9517000
Zoro #
G8825257
UPC #
094726518253
Country of Origin
United States
Dimensions
Nominal Width
7 in
Nominal Height
7.20 in
Nominal Depth
3-1/2 in
Usable Opening Depth
2.48 in
Description
Enclosure NEMA Rating 4X, Material of Enclosure Polycarbonate, 7 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Powder Coated, Color Light Gray, Depth 3.5 in, Enclosure Cover Features Screw Latch, Height 7.2 in, Includes Cover, Cover Screws, Wall Mounting Screws, IP Rating IP66, Wall Mounting, Series PK, Standards DNV-GI, ETIM 7.0 EC000261, UL/cUL Listed, Usable Opening Depth 2.48 in, Width 7 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.