Nema1/Nema12 Enclosure Steel Wm 20X20X12 Carbon Steel 7035 Wm202012Nc
- Mfr # 1350250
- Zoro # G816277662
product price:Â
$
425.99
/ea
Free Shipping & Returns
Key Features
NEMA Enclosure Rating
12, NEMA 1, 3R, 4
Closure Method
Latch
Color
RAL 7035
Mounting
Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1350250
- Zoro #
- G816277662
- UPC #
- -
- Country of Origin
- Unknown
- NEMA Enclosure Rating
- 12, NEMA 1, 3R, 4
- Closure Method
- Latch
- Color
- RAL 7035
- Mounting
- Wall
Description
These single door wallmount enclosures can be used for virtually any application. The WM series ensures NEMA protection through a secure locking system, foamed-in-place gasket, and knife-edge sealing surface. Features include a cold rolled steel body and door, and a zinc plated mounting panel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.