Wall Mounted Enclosure Vented
- Mfr # 2261555
- Zoro # G723937307
product price:Â
$
2,156.99
/ea
Free Shipping & Returns
Key Features
Includes
(2) Blue e+ Outlet Filters 3238.300 (Enclosed Loose), Center Part Lock 3 mm Double Bit, Designer Viewing Door, Hinged Part with 25 mm Pitch Pattern in the Front and Rear Frame, (2) 19 in Profile Angles at the Front, Fixed in Place, Lock Design-Glazed Door: Security Lock 3524 E, Mini-Comfort Handle
Viewing Door Material
Glass
Overall Height
29 1/4 in
Number of Vertical Rails
2
Door Lock Type
Keyed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2261555
- Zoro #
- G723937307
- UPC #
- 639889123007
- Country of Origin
- Germany
- Item
- Wall Mounted Enclosure
- Includes
- (2) Blue e+ Outlet Filters 3238.300 (Enclosed Loose), Center Part Lock 3 mm Double Bit, Designer Viewing Door, Hinged Part with 25 mm Pitch Pattern in the Front and Rear Frame, (2) 19 in Profile Angles at the Front, Fixed in Place, Lock Design-Glazed Door: Security Lock 3524 E, Mini-Comfort Handle
- Viewing Door Material
- Glass
- Number of Vertical Rails
- 2
- Door Lock Type
- Keyed
- Rear Access Type
- Hinged
- Product Type
- Rack Enclosure
- Features
- Three-Part Structure
- Finish
- Powder Coated
- Rack Units
- 15
- Material
- Carbon Steel
- Standards
- CSA C22.2 No. 62368-1:2019, EN 62208:2011, EN 62368-1:2014/AC:2015, IEC 62368-1:2014, IEC 62368-1:2023, RoHS 2011/65/EU, RoHS 2014/35/EU, UL 2416
- Color
- Gray
- Overall Load Capacity
- 165 lb
- Shell Material
- Carbon Steel
- Wire Color
- Gray
Dimensions
- Overall Height
- 29 1/4 in
- Overall Depth
- 22 5/8 in
- Device Depth - Maximum
- 20.5 in
- Mounting Rail Size
- 19 in
- Overall Width
- 23 5/8 in
- Fits Chest Size
- Three-Part Structure
Description
Wall Mounted Enclosure, Product Type Rack Enclosure, Color Gray, Features Three-Part Structure, Finish Powder Coated, Material Carbon Steel, Mounting Location Wall, Overall Height 29 1/4 in, Overall Width 23 5/8 in, Overall Depth 22 5/8 in, Overall Load Capacity 165 lb, Rack Units 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.