Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nh Slimline Fuse Base, 60Mm Size 00, 160A, M8 Screw Connec

  • Mfr # 9346010

  • Zoro # G421695851


product price: $440.99
/ea
Free Shipping & Returns

Key Features

Color
Off-White
Body Material
Fiberglass-Reinforced Polyamide, Fire Protection Corresponding To Ul 94-V0, Contact Tracks: Silver-Plated Hard Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9346010
Zoro #
G421695851
UPC #
-
Country of Origin
Unknown

Details

Color
Off-White
Item
Fuse Holder
Body Material
Fiberglass-Reinforced Polyamide, Fire Protection Corresponding To Ul 94-V0, Contact Tracks: Silver-Plated Hard Copper

Description

NH SLIMLINE FUSE BASE 60MM, SIZE 00 160A M8 SCREW CONNECTION

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.