Shop RITTAL
See all product information
Create Account
OEM Blower, 230V AC, 19 in W
- Mfr # 3144000
- Zoro # G822915374
product price:Â
$
880.99
/ea
Free Shipping & Returns
Key Features
Maximum Ambient Temperature
131 Degrees F
Frequency
50/60 Hz
Includes
Filter Mat, Fully Wired Unit
Overall Height
3 3/8 in
Blower Type
Low-Profile Blower
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3144000
- Zoro #
- G822915374
- UPC #
- 639889213654
- Country of Origin
- Germany
Dimensions
- Overall Height
- 3 3/8 in
- Overall Depth
- 6 3/8 in
- Overall Width
- 19 in
Details
- Maximum Ambient Temperature
- 131 Degrees F
- Frequency
- 50/60 Hz
- Includes
- Filter Mat, Fully Wired Unit
- Blower Type
- Low-Profile Blower
- Phase
- 1
- Motor Speed
- 2,245 RPM
- Minimum Ambient Temperature
- 14 Degrees F
- Application
- Aerodynamic Devices, Installations, Machines
- Speed Controllable
- Variable Speed
- Sound Level
- 52 dBA @ 50 Hz, 62 dBA @ 60 Hz
- Nameplate Voltage
- 230V AC
- Item
- OEM Blower
- Maximum Static Pressure
- 1/4 in wc
- Standards
- A1:2011, EN 60034-1, EN 60204-1, EN 60529, EN 61000-6-2:2005, EN 61000-6-3:2007
- Current
- 0.16/0.22 A
Description
OEM Blower, Maximum Static Pressure 1/4 in wc, Sound Level 52 dBA @ 50 Hz, 62 dBA @ 60 Hz, Nameplate Voltage 230V AC, Phase 1, Frequency 50/60 Hz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.