This item is Discontinued.

Rittal Oiltight Hole Seal, 0.19 in, Stainless Steel OHSMPB6

Oiltight Hole Seal, 0.19 in, Stainless Steel (Discontinued)

  • Mfr # OHSMPB6
  • Zoro # G8825512
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OHSMPB6
Zoro #
G8825512
UPC #
-
Country of Origin
Unknown

Dimensions

Hole Dia.
0.19 in
Conduit Size
0.89 in

Details

Item
Oiltight Hole Seal
For Use With
Steel Enclosures
Material
Stainless Steel
Color
Gray
Finish
Powder-Coated Zinc-Plated
NEMA Enclosure Type
12
Includes
Mounting Hardware
Gasket
Oiltight
Designed To
Seal Unused Pushbutton or Conduit Holes

Description

Oiltight Hole Seal, Hole Dia. 0.19 in, Material Stainless Steel, Conduit Size 0.89 in, Designed To Seal Unused Pushbutton or Conduit Holes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.