Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1562700
Zoro #
G2675967
UPC #
639889161207
Country of Origin
Germany
Dimensions
Width
6.90"
Length
7.30"
Height
7.30"
Length (Straight Wireway)
7.3 in
Details
Item
Panel
Material
Carbon Steel
Gauge
14
Finish
zinc plated
Sub-Category
Panel and Panel Accessories
Accessory Type
Panel
Description
Panel, Material Carbon Steel, Finish Zinc Plated, Sub-Category Panel and Panel Accessories, Height 7.3 in, Length 7.3 in, Width 6.9 in, Gauge 14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.