Shop All Electrical Enclosures
Rittal
Polycarbonate Enclosure, 7.2 in H, 7 in W, 4.4 in D, 4X, Screw On
Mfr # 9518000
Zoro # G8825293
product price: $87.49
/ea
Free Shipping & Returns
$87.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7.4 in
- Height 7.2 in
- Depth 4.4 in
- Material Fiberglass Reinforced Polycarbonate
- NEMA Rating 4X
Product Information
- Brand Rittal
- MFR # 9518000
- Zoro # G8825293
- Country of Origin Germany
- Category Electrical Enclosures
Dimensions
Width | 7.4 in |
Height | 7.2 in |
Depth | 4.4 in |
Nominal Enclosure Width | 7 in |
Dimensions | Width: 7.17"; Height: 7.09"; Depth: 4.37" |
Details
Description
Enclosure NEMA Rating 4X, Material of Enclosure Polycarbonate, 7 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Powder Coated, Color Light Gray, Depth 4.4 in, Enclosure Cover Features Screw Latch, Height 7.2 in, Includes Cover Screws, Insulating Plug for Wallmounting Screws, IP Rating 66, Wall Mounting, Series PK, Standards cUL, UL File E86711, UL Listed, Width 7.4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Magnetic Coil, 115-120V, 30A (CR460XCJ)
- EATON BUSSMANN Midget Fuse Kit, FNQ-R, KTK-R, LP-CC Series, 45 Fuses Included CC Class, 1/2 A to 30 A, 600V AC (CCSK-45)
- EATON Blank Legend Plate, Black/White or Silver (HT8LP76)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 32A, 2 Pole, 240/415/440V AC, C Curve (M9F22232)
- RITTAL Carbon Steel Enclosure, 15.8 in H, 12 in W, 8.3 in D, 12, 3R, 4, Hinged (WM161208NC)
- RITTAL Carbon Steel Enclosure, 15.70 in H, 14 in W, 7.90 in D, NEMA 12, 3R, 4, Hinged (JB161408HC)
- RITTAL Carbon Steel Enclosure, 11.8 in H, 12 in W, 5.9 in D, 12, 3R, 4, Hinged (JB121206HC)
- RITTAL Carbon Steel Enclosure, 9.8 in H, 8 in W, 5.9 in D, 12, 3R, 4, Hinged (JB100806HC)
- RITTAL Carbon Steel Enclosure, 7.9 in H, 6 in W, 3.9 in D, 12, 3R, 4, Hinged (JB080604HC)
- RITTAL 316L Stainless Steel Sloped Top Enclosure, 17 in H, 15 in W, 8 in D, 4X, Hinged (1306600)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, 3R, Screw On (A6R64NK)
- Rittal Electrical Enclosures