
Riveted Padlock Hasp For Stain
Mfr # 8018974
Zoro # G116502655
product price: $69.15
/eaKey Features
Hasp Material
Stainless Steel
Hasp Length
8 in
Hasp Height
4 in
Hasp Width
6 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8018974
Zoro #
G116502655
UPC #
-
Country of Origin
Unknown
Dimensions
Hasp Length
8 in
Hasp Height
4 in
Hasp Width
6 in
Details
Hasp Material
Stainless Steel
Color
Silver
Description
RIVETED PADLOCK HASP FOR STAINLESS STEEL WM/JB, WMPADRS6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.