
Screws Electrical Enclosure, 110 mm H, 90 mm D, 180 mm W, 4X, Fiber-Glass Reinforced Polycarbonate
Mfr # 9514100
Zoro # G815583122
product price:Â $156.99
/pk 2, $78.50/ea
Free Shipping & Returns
Key Features
Nominal Width
180 mm
Nominal Height
110 mm
Nominal Depth
90 mm
NEMA Enclosure Rating
4X
Enclosure Material
Fiber-Glass Reinforced Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9514100
Zoro #
G815583122
UPC #
639889168800
Country of Origin
Germany
Dimensions
Nominal Width
180 mm
Nominal Height
110 mm
Nominal Depth
90 mm
Overall Height
4.33 in
Overall Depth
3.54 in
Overall Width
7.09 in
Details
Item
Electrical Enclosure
NEMA Enclosure Rating
4X
Enclosure Material
Fiber-Glass Reinforced Polycarbonate
Closure Method
Screws
Cover Closure Type
Screw On
Color
Gray
Mounting
Wall
Cover Style
Clear
IP Rating
IP66
Includes
Cover Screws, Housing with Cover, Insulating Bungs
Standards
cUL, DNV-GL, UL Listed
Includes Knockouts
Knockouts Not Included
Gasket Material
Polyurethane
Product Type
Enclosure
Description
Closure Method Screws, Color Gray, Includes Cover Screws, Housing with Cover, Insulating Bungs, IP Rating IP66, Standards cUL, DNV-GL, UL Listed, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.