Zoro Homepage

Security Lock, Encl

  • Mfr # 2416000

  • Zoro # G8825652


product price: $712.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Locking Accessories
For Use With
Enclosures
Application
Fitted to Doors, to Protect Against Contact with Live Electrical Equipment When Master Switch Is On.
Includes
Actuator, Angle Bracket, Fasteners, Lock
Mounting tip
In the case of double-door enclosures, the door-operated switch is required for the overlapping door to indicate "enclosure door closed"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2416000
Zoro #
G8825652
UPC #
639889249905
Country of Origin
United States

Details

Item
Security Lock
Sub-Category
Locking Accessories
For Use With
Enclosures
Application
Fitted to Doors, to Protect Against Contact with Live Electrical Equipment When Master Switch Is On.
Includes
Actuator, Angle Bracket, Fasteners, Lock
Mounting tip
In the case of double-door enclosures, the door-operated switch is required for the overlapping door to indicate "enclosure door closed"
Rated impulse withstand voltage, phase to phase
4000 V AC
Suitable for
Enclosure type: VX, VX SE, TS
Rated power Pel
At 50 Hz: 11 VAAt 60 Hz: 11 VA
Box Type
Enclosure

Description

Security Lock, For Use With Enclosures, Sub-Category Locking Accessories, Application Fitted to Doors to Protect Against Contact with Live Electrical Equipment While the Master Switch is ON, Includes Actuator, Angle Bracket, Fasteners, Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.