Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Side Panel, Screw-Fastened Sheet Steel For Vx

  • Mfr # 8186245

  • Zoro # G416458584


product price: $898.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Width
24 in
Overall Length
72 in
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8186245
Zoro #
G416458584
UPC #
-
Country of Origin
Unknown

Dimensions

Width
24 in
Overall Length
72 in
Height
12 in

Description

1800H0600D VX SIDEWALLS PAIR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.