Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rittal Sloped Top Enclosure, 12.00 in D, Hinged WMS363012N4

Sloped Top Enclosure, 12.00 in D, Hinged (Discontinued)

  • Mfr # WMS363012N4
  • Zoro # G3542393
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMS363012N4
Zoro #
G3542393
UPC #
639889840522
Country of Origin
Unknown

Dimensions

Usable Opening Depth
10.81 in
Width
30.00 in
Depth
12.00 in
Height
36.00 in

Details

Item
Sloped Top Enclosure
Enclosure Cover Type
Hinged
Knockouts
No
Color
Stainless Steel
Finish
Brushed
Mounting
Wall
Gasket
Polyurethane
Enclosure Cover Features
Concealed Hinge, Screwdriver Insert
Includes
Interior Mounting Panel, Accessory Hardware Bag
Knockouts / No Knockouts
No Knockouts
Material
304 Stainless Steel
Basic Material
Metallic
Series
WMS
Metal Gauge
14
IP Rating
66
Standards
cULus
NEMA Rating
4X, 12

Description

Hinged Enclosure Cover Type, Finish Brushed, Color Stainless Steel, Depth 12.00 in, Enclosure Cover Features Concealed Hinge, Screwdriver Insert, Polyurethane Gasket, Height 36.00 in, Includes Interior Mounting Panel, Accessory Hardware Bag, IP Rating 66, Metal Gauge 14, Wall Mounting, Series WMS, Standards cULus, Usable Opening Depth 10.81 in, Width 30.00 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.