Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rittal Sloped Top Enclosure, 15.70 in D, Hinged WMS363016N4

Sloped Top Enclosure, 15.70 in D, Hinged (Discontinued)

  • Mfr # WMS363016N4
  • Zoro # G3523922
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMS363016N4
Zoro #
G3523922
UPC #
639889840539
Country of Origin
Unknown

Dimensions

Depth
15.70 in
Width
29.90 in
Height
35.20 in
Usable Opening Depth
14.70 in

Details

Item
Sloped Top Enclosure
Enclosure Cover Type
Hinged
Knockouts
Yes
Color
Gray
Finish
Brushed
Mounting
Wall
Standards
cULus
Gasket
Polyurethane
Metal Gauge
14
Material
304 Stainless Steel
Enclosure Cover Features
Concealed Hinge, L-Handle
Basic Material
Metallic
Knockouts / No Knockouts
Knockouts
Series
WMS
NEMA Rating
4X, 12
Includes
Interior Mounting Panel, Accessory Hardware Bag
IP Rating
66

Description

Hinged Enclosure Cover Type, Finish Brushed, Color Gray, Depth 15.70 in, Enclosure Cover Features Concealed Hinge, L-Handle, Polyurethane Gasket, Height 35.20 in, Includes Interior Mounting Panel, Accessory Hardware Bag, IP Rating 66, Metal Gauge 14, Wall Mounting, Series WMS, Standards cULus, Usable Opening Depth 14.70 in, Width 29.90 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.