Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rittal Sloped Top Enclosure, 16.00 in D, Hinged WMS483616N4

Sloped Top Enclosure, 16.00 in D, Hinged (Discontinued)

  • Mfr # WMS483616N4
  • Zoro # G3558195
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMS483616N4
Zoro #
G3558195
UPC #
639889840553
Country of Origin
Unknown

Dimensions

Depth
16.00 in
Width
36.00 in
Height
48.00 in
Usable Opening Depth
14.70 in

Details

Item
Sloped Top Enclosure
Enclosure Cover Type
Hinged
Knockouts
Yes
Color
Gray
Finish
Brushed
Mounting
Wall
Metal Gauge
14
Enclosure Cover Features
Concealed Hinge, L-Handle
Standards
cULus
Basic Material
Metallic
NEMA Rating
4X, 12
Includes
Interior Mounting Panel, Accessory Hardware Bag
Gasket
Polyurethane
Series
WMS
Knockouts / No Knockouts
Knockouts
Material
304 Stainless Steel
IP Rating
66

Description

Hinged Enclosure Cover Type, Finish Brushed, Color Gray, Depth 16.00 in, Enclosure Cover Features Concealed Hinge, L-Handle, Polyurethane Gasket, Height 48.00 in, Includes Interior Mounting Panel, Accessory Hardware Bag, IP Rating 66, Metal Gauge 14, Wall Mounting, Series WMS, Standards cULus, Usable Opening Depth 14.70 in, Width 36.00 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.