Shop RITTAL

Speed Control Temp Sensor, 9-3/4 ft L

  • Mfr # 3235450
  • Zoro # G222915400

product price: 
$
247.99
/ea
Free Shipping & Returns

Key Features

Sensor Flexibility
Flexible
Temperature Accuracy
+/-1% of Full Scale
Input Voltage
10 to 12V DC
Housing Type
Open Mounted
Application
Temperature Monitoring
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3235450
Zoro #
G222915400
UPC #
639889872264
Country of Origin
Germany
Sensor Flexibility
Flexible
Temperature Accuracy
+/-1% of Full Scale
Input Voltage
10 to 12V DC
Housing Type
Open Mounted
Application
Temperature Monitoring
Compatible Manufacturer Model Number
3140.500, 3140.510, 3240.500, 3240.900, 3241.500, 3241.900, 3243.500, 3243.500.900, 3244.500, 3244.900, 3245.8x0, 3245.xxx
Minimum Operating Temperature
-13 Degrees F
Electrical Connection Type
Plug-In
Maximum Sensing Temperature
176 Degrees F
Item
Speed Control Temperature Sensor
Minimum Sensing Temperature
-13 Degrees F
Power Required
10 to 12V DC
Compatible with Brand
Rittal
Loop Resistance
10k ohm
Power Source
12V DC
IP Rating
IP40
Standards
EAC
Maximum Operating Temperature
176 Degrees F
Weight
0.44 lb
Measurement Type
Single
Output
10 to 12V DC
Product Type
Speed Control Temperature Sensor
Display Type
None
Compatible with Manufacturer Model Number
3140.500, 3140.510, 3240.500, 3240.900, 3241.500, 3241.900, 3243.500, 3243.500.900, 3244.500, 3244.900, 3245.8x0, 3245.xxx
For Manufacturer Part Number
3140.500, 3140.510, 3240.500, 3240.900, 3241.500, 3241.900, 3243.500, 3243.500.900, 3244.500, 3244.900, 3245.8x0, 3245.xxx
Compatible with Mfr. Model Number
3140.500, 3140.510, 3240.500, 3240.900, 3241.500, 3241.900, 3243.500, 3243.500.900, 3244.500, 3244.900, 3245.8x0, 3245.xxx
Compatible Manufacturer Part Number
3140.500, 3140.510, 3240.500, 3240.900, 3241.500, 3241.900, 3243.500, 3243.500.900, 3244.500, 3244.900, 3245.8x0, 3245.xxx
Power Source - TS Only
12V DC
Power Source - old
12V DC

Dimensions

Sensor Cable Length
10 ft
Probe Length
9 3/4 ft

Description

Speed Control Temperature Sensor, Display Type None, Sensing Element Type Not Applicable, Output 10 to 12V DC, Housing Type Open Mounted, Housing Material Not Applicable, Probe Length 9 3/4 ft, Temperature Accuracy +/-1 Percent of Full Scale, Electrical Connection Type Plug-In, Product Type Speed Control Temperature Sensor, Maximum Sensing Temperature 176 Degrees F, Minimum Sensing Temperature -13 Degrees F, Compatible Building Automation Protocols Not Applicable, Loop Resistance 10k ohm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.