Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Support Arm Tubing, NOVAL Accessory, Aluminum

  • Mfr # 6206100

  • Zoro # G8823753


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Support section: RAL 7035
Length
3-7/25 in
For Use With
Support Arm System 60 Parts
Overall Length
39 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6206100
Zoro #
G8823753
UPC #
639889867819
Country of Origin
United States

Dimensions

Length
3-7/25 in
Overall Length
39 3/8 in
Width
59 mm
Height
85 mm
Overall Height
3.35 in
Overall Width
2.32 in

Details

Item
Support Arm Tubing
Material
Aluminum
Color
Support section: RAL 7035
For Use With
Support Arm System 60 Parts
Product Type
Support Arm Tubing

Description

Support Arm Tubing, Length 3 7/25 in, For Use With Support Arm System 60 Parts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.