Surface Mounting Coupling, NOVAL Accessory, Plastic

  • Mfr # 6206700

  • Zoro # G8823787


product price:  $847.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Cover: RAL 7024Top-mounted joint: RAL 7035
For Use With
Support Arm System 60 Parts
Includes
Adjusting Screws, Screws For Restricting Rotation Range, Seals, Self-Tapping Screws
Width
146 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6206700
Zoro #
G8823787
UPC #
639889868663
Country of Origin
United States

Dimensions

Width
146 mm
Height
158 mm
Overall Height
6.22 in
Overall Width
5.75 in

Details

Item
Surface Mounting Coupling
Material
Plastic
Color
Cover: RAL 7024Top-mounted joint: RAL 7035
For Use With
Support Arm System 60 Parts
Includes
Adjusting Screws, Screws For Restricting Rotation Range, Seals, Self-Tapping Screws
Product Type
Top-Mounted Joint
Rotation angle/swivel area
Approximately 330, The range of rotation can be limited by inserting the screws/limit plate provided.

Description

Surface Mounting Coupling, For Use With Support Arm System 60 Parts, Includes Adjusting Screws, Screws For Restricting Rotation Range, Seals, Self-Tapping Screws

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.