
Ts Plinth, 100X600, Side Panels
Mfr # 8601060
Zoro # G916475371
product price: $187.99
/ea
Free Shipping & Returns
Key Features
Width
6 in
Overall Length
8 in
Material
Stainless Steel
Height
4 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8601060
Zoro #
G916475371
UPC #
-
Country of Origin
Unknown
Dimensions
Width
6 in
Overall Length
8 in
Height
4 in
Details
Material
Stainless Steel
Color
Black
Description
0100H0600D TS PLINTH SIDE TRIM RAL7022T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.