
Ts System Chassis F-500Mm Hor
Mfr # 8612050
Zoro # G716458710
product price: $328.99
/ea
Free Shipping & Returns
Key Features
Width
10 in
Height
8 in
Color
White
Overall Length
20 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8612050
Zoro #
G716458710
UPC #
-
Country of Origin
Unknown
Dimensions
Width
10 in
Height
8 in
Overall Length
20 in
Details
Color
White
Material
Stainless Steel
Description
TS SYSTEM CHASSIS F-500MM HOR, INTERNAL MOUNTING SURFACE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.