Zoro Homepage

Ts System Chassis F/400Mm Hor

  • Mfr # 8612140

  • Zoro # G416458638


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Color
White
Overall Length
14 in
Width
10 in
Material
Stainless Steel
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8612140
Zoro #
G416458638
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
14 in
Width
10 in
Height
8 in

Details

Color
White
Material
Stainless Steel

Description

TS SYSTEM CHASSIS F-400MM HOR, EXTERNAL MOUNTING SURFACE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.