Zoro Homepage

Vx Punched Section 23X64Mm F-8

  • Mfr # 8100743

  • Zoro # G116561171


product price: $609.99
/ea
Free Shipping & Returns

Key Features

Color
Off-White
Height
8 in
Material
Carbon steel, all-round foamed-in PU seal
Overall Length
32 in
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8100743
Zoro #
G116561171
UPC #
-
Country of Origin
Unknown

Dimensions

Height
8 in
Overall Length
32 in
Width
10 in

Details

Color
Off-White
Material
Carbon steel, all-round foamed-in PU seal

Description

X PUNCHED SECTION 23x64MM F-800MM, WITHOUT MOUNTING FLANGE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.