Shop RITTAL
See all product information
Create Account
Wall Mounted Enclosure
- Mfr # 2260640
- Zoro # G323937691
product price:Â
$
1,528.99
/ea
Free Shipping & Returns
Key Features
Rack Units
6
Number of Vertical Rails
2
Device Depth - Maximum
16.5 in
Door Lock Type
Keyed
Overall Depth
18 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2260640
- Zoro #
- G323937691
- UPC #
- 639889122840
- Country of Origin
- Germany
- Item
- Wall Mounted Enclosure
- Rack Units
- 6
- Number of Vertical Rails
- 2
- Door Lock Type
- Keyed
- Includes
- Center Part Lock 3 mm Double Bit, Designer Viewing Door, Hinged Part with 25 mm Pitch Pattern in the Front and Rear Frame, Two 19 in Profile Angles at the Front, Fixed in Place, Lock Design-Glazed Door: Security Lock 3524 E, Mini-Comfort Handle
- Viewing Door Material
- Glass
- Rear Access Type
- Hinged
- Product Type
- Rack Enclosure
- Material
- Carbon Steel
- Standards
- CSA C22.2 No. 62368-1:2019, EN 62208:2011, EN 62368-1:2014/AC:2015, IEC 62368-1:2014, IEC 62368-1:2023, RoHS 2011/65/EU, RoHS 2014/35/EU, UL 2416
- Finish
- Powder Coated
- Features
- Three-Part Structure
- Color
- Gray
- Overall Load Capacity
- 65 lb
- Shell Material
- Carbon Steel
- Wire Color
- Gray
- Traction Material
- Carbon Steel
Dimensions
- Device Depth - Maximum
- 16.5 in
- Overall Depth
- 18 5/8 in
- Mounting Rail Size
- 19 in
- Overall Width
- 23 5/8 in
- Overall Height
- 13 5/8 in
- Fits Chest Size
- Three-Part Structure
Description
Wall Mounted Enclosure, Product Type Rack Enclosure, Color Gray, Features Three-Part Structure, Finish Powder Coated, Material Carbon Steel, Mounting Location Wall, Overall Height 13 5/8 in, Overall Width 23 5/8 in, Overall Depth 18 5/8 in, Overall Load Capacity 65 lb, Rack Units 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.