Shop RITTAL
See all product information
Create Account
Wall Mounted Enclosure
- Mfr # 2261240
- Zoro # G223938842
product price:Â
$
1,893.99
/ea
Free Shipping & Returns
Key Features
Product Type
Rack Enclosure
Rear Access Type
Hinged
Material
Carbon Steel
Rack Units
12
Number of Vertical Rails
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2261240
- Zoro #
- G223938842
- UPC #
- 639889122901
- Country of Origin
- Germany
Dimensions
- Overall Depth
- 18 5/8 in
- Overall Width
- 23 5/8 in
- Mounting Rail Size
- 19 in
- Device Depth - Maximum
- 16.5 in
- Overall Height
- 24 1/8 in
- Fits Chest Size
- Three-Part Structure
Details
- Item
- Wall Mounted Enclosure
- Product Type
- Rack Enclosure
- Rear Access Type
- Hinged
- Material
- Carbon Steel
- Rack Units
- 12
- Number of Vertical Rails
- 2
- Door Lock Type
- Keyed
- Standards
- CSA C22.2 No. 62368-1:2019, EN 62208:2011, EN 62368-1:2014/AC:2015, IEC 62368-1:2014, IEC 62368-1:2023, RoHS 2011/65/EU, RoHS 2014/35/EU, UL 2416
- Viewing Door Material
- Glass
- Color
- Gray
- Features
- Three-Part Structure
- Includes
- Center Part Lock 3 mm Double Bit, Designer Viewing Door, Hinged Part with 25 mm Pitch Pattern in the Front and Rear Frame, Two 19 in Profile Angles at the Front, Fixed in Place, Lock Design-Glazed Door: Security Lock 3524 E, Mini-Comfort Handle
- Finish
- Powder Coated
- Overall Load Capacity
- 130 lb
- Shell Material
- Carbon Steel
- Wire Color
- Gray
Description
Wall Mounted Enclosure, Product Type Rack Enclosure, Color Gray, Features Three-Part Structure, Finish Powder Coated, Material Carbon Steel, Mounting Location Wall, Overall Height 24 1/8 in, Overall Width 23 5/8 in, Overall Depth 18 5/8 in, Overall Load Capacity 130 lb, Rack Units 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.