Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Whd: 1000 X 1200 X 400 Mm

  • Mfr # 1214000

  • Zoro # G216277637


product price: $1,403.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Nominal Depth
400 mm
Color
RAL 7035
Enclosure Material
Carbon Steel
NEMA Enclosure Rating
1, 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1214000
Zoro #
G216277637
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Depth
400 mm

Details

Color
RAL 7035
Enclosure Material
Carbon Steel
NEMA Enclosure Rating
1, 12

Description

AX wall-mounted enclosure, WHD: 1000x1200x400 mm, carbon steel, with mounting panel, two-door, with 3-point lock system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.