Zoro Homepage

Whd: 800 X 1200 X 300 Mm

  • Mfr # 1280000

  • Zoro # G916277623


product price: $783.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Color
RAL 7035
Nominal Depth
300 mm
Enclosure Material
Carbon Steel
NEMA Enclosure Rating
1, 3R, 4, 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1280000
Zoro #
G916277623
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Depth
300 mm

Details

Color
RAL 7035
Enclosure Material
Carbon Steel
NEMA Enclosure Rating
1, 3R, 4, 12

Description

AX wall-mounted enclosure, WHD: 800x1200x300 mm, carbon steel, with mounting panel, single-door, with 3-point lock system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.