Zoro Homepage

Wm Mounting Panel For 60X36

  • Mfr # 8018617

  • Zoro # G316458561


product price: $1,129.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Color
Silver
Height
12 in
Overall Length
60 in
Width
36 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8018617
Zoro #
G316458561
UPC #
-
Country of Origin
Unknown

Dimensions

Height
12 in
Overall Length
60 in
Width
36 in

Details

Color
Silver
Material
Stainless Steel

Description

WM MOUNTING PANEL 1500H0900W ZINC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.