
Chef's LineExtra-Bib Apron (3 pockets + pen pocket) 26x31 Royal Blue (Discontinued)
- Mfr # CL3PBIAELRY-1
- Zoro # G001704393
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CL3PBIAELRY-1
Zoro #
G001704393
UPC #
-
Country of Origin
China
Dimensions
Width
Royal Blue
Length
1
Depth
7.75
Overall Length
9.25
Details
Color
100% spun polyester fade-resistant fabric
Includes
.62
Application
Serving Apron
Description
• 100% spun polyester fade-resistant fabric
• Double stitched durable pockets
• Adjustable neck
• Longer strings
• Multi-pen pocket
• Double stitched durable pockets
• Adjustable neck
• Longer strings
• Multi-pen pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.