This item is Discontinued.

Ritz Chef's LineTraditional cheese cloth - Fine mesh 20/12 blend - 4 yds CLCH201204-1

Chef's LineTraditional cheese cloth - Fine mesh 20/12 blend - 4 yds (Discontinued)

  • Mfr # CLCH201204-1
  • Zoro # G001704317
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CLCH201204-1
Zoro #
G001704317
UPC #
-
Country of Origin
China

Dimensions

Length
11
Width
White
Depth
6
Overall Length
1

Details

Application
Straining and proofing
Includes
.15

Description

• Cheese cloth
• Fine grade
• 4 yards
• 20/12 blend

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.