This item is Discontinued.

Rivalry Rivalry RV234-4500 James Madison Canopy Table Cover RV234-4500

Rivalry RV234-4500 James Madison Canopy Table Cover (Discontinued)

  • Mfr # RV234-4500
  • Zoro # G903875313
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RV234-4500
Zoro #
G903875313
UPC #
841172168040
Country of Origin
China

Description

James Madison Canopy Table Cover.Show some pride and support your favorite NCAA College Team at your next tailgating party with this officially licensed 104" x 18" Tailgate Canopy Buffet and Bar Gathering Folding Table with Cover!.When you set up your canopy. take your kitchen counter or bar out to the game and some comfort to its surrounding by adding this nearly 8.66' foot long folding table and cover.This tailgate table and cover is a perfect way to accentuate the Rivalry or any 9' x 9' Canopy Tent that you own.Set the height at the standard position which is perfect for serving your delicious tailgate buffet or raise it to its highest position for a nice gathering bar table!The fitted table cover is made with heavy duty polyester 600D fabric in official Team Colors with the Team Logo on all four sides.Cover has sewn-in Cloth Tie straps that can be fastened to canopy legs for extra stability.Table frame is made of lightweight metal with a durable plastic top.Table and Cover both measure 104" x 18" / 8.66 Feet Long when open.Table measures 52" x 18" when folded and cover folds up like a towel.Multiple height adjustments from 27" to 42" tall making it easy to convert your buffet into a gathering table or bar.Table folds in half and includes carry handle for easy transport.Adorned with the official team colors and logo of your favorite team.Officially Licensed by the NCAA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.