
Three-piece Rainsuit, Polyester; Polyvinyl Chloride (PVC), 13.8 mil Thick, Yellow, L
Mfr # MCS2003L
Zoro # G901860342
product price: $17.45
/eaKey Features
Color
Yellow
Material
Polyester; Polyvinyl Chloride (PVC)
Features
Water Proof; Durable; Reinforced Crotch
Thickness
13.8 mil
Closure Type
Snap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCS2003L
Zoro #
G901860342
UPC #
45143200733
Country of Origin
China
Dimensions
Size
L
Thickness
13.8 mil
Details
Item
Three-piece Rainsuit
Color
Yellow
Material
Polyester; Polyvinyl Chloride (PVC)
Features
Water Proof; Durable; Reinforced Crotch
Closure Type
Snap
Resists
Water
Description
Three-piece rainsuit offers water-resistant protection. Ideal for construction, utilities, airlines, municipalities and more. Rainsuit includes a jacket, detachable hood and bib pants with snap storm fly-front and adjustable suspenders. Cinch the hood with the included drawstring. Jacket snaps closed in the front. Black plastic snaps are also at the wrists and ankles for further protection against the rain. Each garment is made of 0.35mm PVC on polyester broadloom fabric and features welded seams. Rainsuit also features two patch pockets welded 3" above the hem, a rounded collar and reinforced crotch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.