This item is Discontinued.

Rivers End Trading Co Hooded Sweatshirt, 20% Polyester, 80% Cotton, Red, M 9500 RED MED

This item is Discontinued.

Rivers End Trading Co

Hooded Sweatshirt, 20% Polyester, 80% Cotton, Red, M (Discontinued)

Mfr # 9500 RED MED
Zoro # G2829796
Country of Origin Unknown
Category Work Shirts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9500 RED MED
Zoro #
G2829796
UPC #
-
Country of Origin
Unknown

Dimensions

Size
M
Sleeve Length
Long Sleeve

Details

Item
Hooded Sweatshirt
Color
Red
Material
20% Polyester, 80% Cotton
Fabric Weight
9.5 oz
Style
Hooded Sweat Shirt
Type
Long

Description

Hooded Sweatshirt, Style Hooded Sweat Shirt, Material 20 Percent Polyester, 80 Percent Cotton, Fabric Weight 9.5 oz, Color Red, Sleeve Type Long, Sleeve Length Long Sleeve, Size M

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.