This item is Discontinued.

Rivers End Trading Co Men's Hi-Vis T-shirt, Polyester, 0 Pocket(s), Lime, M 2002 SAFETY GRN M

This item is Discontinued.

Rivers End Trading Co

Men's Hi-Vis T-shirt, Polyester, 0 Pocket(s), Lime, M (Discontinued)

Mfr # 2002 SAFETY GRN M
Zoro # G2825998
Country of Origin United States
Category Work Shirts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2002 SAFETY GRN M
Zoro #
G2825998
UPC #
-
Country of Origin
United States

Dimensions

Size
M
Sleeve Length
Long Sleeve,
Fits Chest Size
38 in to 40 in
Minimum Chest Size
38 in
Maximum Chest Size
40 in

Details

Item
Hi-Vis T-shirt
Color
Lime
Material
Polyester
Pockets
0
Gender
Men's
Style
T-Shirt
Number of Outside Pockets
0
Standards
ANSI/ISEA Approved
Type
Short

Description

Hi-Vis T-shirt, Gender Men's, Style T-Shirt, Material Polyester, Number of Outside Pockets 0, Color Lime, Sleeve Type Short, Sleeve Length Long Sleeve,, Size M, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Standards ANSI/ISEA Approved

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.