This item is Discontinued.

No Product Image Available

This item is Discontinued.

Rivers End Trading Co

Men's Sun Protection Safety T-shirt, Polyester, 0 Pocket(s), Orange, L (Discontinued)

Mfr # 1002 SAFETY ORG L
Zoro # G2827669
Country of Origin United States
Category Work Shirts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1002 SAFETY ORG L
Zoro #
G2827669
UPC #
-
Country of Origin
United States

Dimensions

Size
L
Sleeve Length
Short Sleeve
Fits Chest Size
42 in to 44 in
Minimum Chest Size
42 in
Maximum Chest Size
44 in

Details

Item
Sun Protection Safety T-shirt
Color
Orange
Material
Polyester
Pockets
0
Gender
Men's
Number of Outside Pockets
0
Type
T-Shirt
Standards
ANSI/ISEA Approved
Style
T-Shirt

Description

Sun Protection Safety T-shirt, Gender Men's, Style T-Shirt, Material Polyester, Number of Outside Pockets 0, Color Orange, Sleeve Type Short, Sleeve Length Short Sleeve, Size L, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Standards ANSI/ISEA Approved

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.