MAZE Two Stage Compost Tumbler With MAZE Composting Cart

  • Mfr # RSI-MCT-MC

  • Zoro # G703962152


product price: $296.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSI-MCT-MC
Zoro #
G703962152
UPC #
737278100902
Country of Origin
United States

Description

The MAZE Two stage Compost Tumbler is designed to generate the most amount of compost over time. Constructed from a zinc coated metal frame to prevent rust and a body constructed from high impact UV protected plastic. The patent pending built in ratchet lock along with the geared rotating handle make it much easier than other composters in the marketplace to turn and mix the compost material. The large open area underneath the composter allows for easy emptying. With the optional compost cart that fits right underneath the composter makes moving your newly made compost simple, clean, and easy. This item is a set and comes with the MAZE Composting Cart, (RSI-MC-CT55) which is designed to make your gardening and composting simpler. The cart is specifically designed with a bucket to fit easier under the MAZE compost tumbler. It will also work with other composters with a 15 inch clearance. The cart has 2 rear wheels for ease of transporting the compost.

Features
  • Rsi-Maze Two Stage Compost Tumbler With Cart
Specifications
  • Weight: 55 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.