Shop PURE GARDEN
See all product information
Create Account
Compost Tumbler 43Gal Compost Bin w/ Dual Chambers, 360-Degree Rotating Design & Garden Gloves
- Mfr # 50-LG1404
- Zoro # G122936864
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Height
36.6 in
Width
11.8 in
Color
Black
Length
27.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50-LG1404
- Zoro #
- G122936864
- UPC #
- 197315413066
- Country of Origin
- China
- Color
- Black
- Item
- Compost Bin
Dimensions
- Height
- 36.6 in
- Width
- 11.8 in
- Length
- 27.6 in
Description
Make your garden grow bigger and healthier than ever before with the Compost Starter by Pure Garden. This compost bin outdoor features a large 43-gallon rotating tumbler that features dual chambers, perfect for adding in new food waste, decaying leaves, and more into one side while the other side continues to cure for a continuous supply of rich compost in just 6-8 weeks. These compost bins can be used outdoors in your garden, in the yard, on your patio, or anywhere else that gets direct sunlight, and they make the perfect homesteading gifts for those who enjoy growing their own food.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.