PF-610-Blue 5.8 x 10 ft. Knitted Privacy Cloth - Blue

  • Mfr # PF-610-Blue
  • Zoro # G204010710
product price: 
$
95.65
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PF-610-Blue
Zoro #
G204010710
UPC #
600740882531
Country of Origin
United States

Description

The riverstone line of privacy shade cloth is designed to offer easy to use, shade producing cloth that is uv stable and will last for several years in the hottest environments. all our knitted shade cloth is proudly made from 100% polyethylene fabric . our line of privacy shade cloth is in 5 colors: tan, green, blue, brown, & black. all colors produce an average shade percentage of 88%. each shade cloth comes with brass grommets for securing the shade cloth. the grommets are placed approximately 2 feet apart around the perimeter of the each shade cloth.

Features
  • Twist & lock nut & bolt
  • Fastening construction
  • Integrated base - allows for direct anchoring to ground, decking
  • Quick interlocking assembly
  • Tools - phillips screwdriver/ wrench
Specifications
  • Color: Blue
  • Size: 5.8 x 10 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews