Shop RIVERSTONE INDUSTRIES
See all product information
Create Account
RSI-S1 Outdoor Garden Sink 16 in.
- Mfr # RSI-S1
- Zoro # G804035120
product price:Â
$
75.75
/ea
Key Features
Material
Plastic
Length
16.9 in
Includes
Drainage Tube, Hose Storage
Height
16.4 in
Width
16.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSI-S1
- Zoro #
- G804035120
- UPC #
- 608866347552
- Country of Origin
- United States
- Item
- Outdoor Sink
- Material
- Plastic
- Includes
- Drainage Tube, Hose Storage
- Mounting Type
- Wall Mountable, Portable
- Indoor/Outdoor
- Outdoor
Description
Outdoor Garden Sink 16" - Affordable portable outdoor sink program in the market today. The RSI-S1 sink is a great sink that allows within minutes a fully function sink to be installed outdoors, all that is needed is a standard garden hose. With the Riverstone outdoors sink you can keep the dirt out of the house. Whether using it to clean dirt off shoes or boots, garden tools, paint brushes, kids
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.