Shop RIVERSTONE INDUSTRIES
See all product information
Create Account
RSI-S2 Outdoor Garden Sink Large
- Mfr # RSI-S2
- Zoro # G504035109
product price:Â
$
98.99
/ea
Key Features
Length
16.9 in
Height
16.4 in
Width
33 in
Material
Plastic
Includes
Drainage Tube, Hose Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSI-S2
- Zoro #
- G504035109
- UPC #
- 608866347569
- Country of Origin
- United States
- Item
- Outdoor Sink
- Material
- Plastic
- Includes
- Drainage Tube, Hose Storage
- Indoor/Outdoor
- Outdoor
- Mounting Type
- Wall Mountable, Portable
Description
Outdoor Garden Sink Large - Affordable portable outdoor sink program in the market today. The RSI-S2 larger area work surface sink is a great sink that allows within minutes a fully function sink to be installed outdoors, all that is needed is a standard garden hose. With the Riverstone outdoors sink you can keep the dirt out of the house. Whether using it to clean dirt off shoes or boots, garden