Shop RIXSON
See all product information
Create Account
Heavy Duty Offset Hung Floor Closers
- Mfr # 27105N LH 625
- Zoro # G710047347
product price:Â
$
2,020.99
/ea
Free Shipping & Returns
Key Features
Color
Bright Chromium Plated
Finish
Bright Chromium Plated
Material
Brass or Bronze
Application
Floor Closers
For Use With
Rixson Heavy Duty Offset Hung Floor Closers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 27105N LH 625
- Zoro #
- G710047347
- UPC #
- 197163251919
- Country of Origin
- Mexico
Details
- Color
- Bright Chromium Plated
- Finish
- Bright Chromium Plated
- Material
- Brass or Bronze
- Application
- Floor Closers
- For Use With
- Rixson Heavy Duty Offset Hung Floor Closers
- Includes
- Floor Closers
Description
Heavy Duty Closers, 105 Degree, No Hold Open, Offset Hung Floor, Left Hand, Bright Chromium Plated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.